Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connectors
  • self-assembly
  • Operating voltage: <250V AC
  • Protection rating: IP65/IP67/IP68/IP69K
  • Contacts: Gold-plated contacts
  • Silicone-free: yes
  • Suitable for high-pressure cleaning
  • Screw terminals: 0.25...1 mm²
  • Cable sheath: Ø 3.5...6 mm
  • AWG 23...17
  • Connector: 1 x M12
  • Coding: A,

Field self-assembly Connector ifm electronic EVC812

Item number: 110924
EAN: 4021179321877
Technical details

M12 connector

4

A

straight

4 A

< 300 V DC
< 250 V AC

0.25 mm²

1 mm²

23

17

3.5-6 mm

Screw terminals

FKM

PA 6.6

Nickel-plated brass

-25 °C

90 °C

IP65/IP67/IP68/IP69K

CE
UKCA
cURus

Product description
Field self-assembly Connector ifm electronic EVC812
The EVC812 field self-assembly connector from ifm electronic was designed for industrial use and supports an operating voltage of < 250 V AC. With its robust design and IP65, IP67, IP68 and IP69K Protection ratings, it is resistant to dust, moisture and high-pressure cleaning. Gold-plated contacts guarantee reliable signal transmission even under harsh ambient conditions. Thanks to the silicone-free design, the EVC812 from ifm electronic is also suitable for hygiene-critical areas such as the food and pharmaceutical industries. The M12 connector (A-coded), Screw terminals for 0.25...1 mm² and a cable sheath range of Ø 3.5...6 mm (AWG 23...17) enable flexible integration into existing systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0