Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connectors
  • self-assembly
  • Operating voltage: <60V AC
  • Protection rating: IP65/IP67/IP68/IP69K
  • Contacts: Gold-plated
  • Silicone-free: yes
  • Suitable for high-pressure cleaning
  • Screw terminals: 0.25...1 mm²
  • Cable sheath: Ø 3.5...6 mm
  • AWG 23...17
  • Connectors: 1 x M12 angled
  • Coding: A,

Field self-assembly Socket ifm electronic EVC815

Item number: 110927
EAN: 4021179321907
Technical details

M12 socket

A

angled

4 A

< 60 V AC/DC

0.25 mm²

1 mm²

23

17

3.5-6 mm

Screw terminals

FKM

PA 6.6

Nickel-plated brass

-25 °C

90 °C

IP65/IP67/IP68/IP69K

CE
cRUus
UKCA

Gold-plated contacts
silicone-free

Product description
Field self-assembly Socket ifm electronic EVC815
The EVC815 cable assembly socket from ifm electronic is specially designed for industrial applications with operating voltages up to < 60 V AC. Its IP65, IP67, IP68 and IP69K protection ratings offer reliable protection against powders, moisture and high-pressure cleaning. Gold-plated contacts, which are also corrosion-resistant, ensure a permanently reliable signal connection. With an angled M12 connector (A-coded), Screw terminals for 0.25...1 mm² and a cable sheath range of Ø 3.5...6 mm (AWG 23...17), the EVC815 can be flexibly integrated into automation processes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0