Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • FlatBox IT enclosure installation kit
  • Installation height for components: 15 HU
  • Dimensions (W x H x D): 700 x 758 x 700 mm
  • Material: sheet steel
  • Colour: grey (RAL 7035)
  • Load capacity: max. 750 N
  • Incl. 1 x wall bracket/2 x base support/2 x top/baseplates/2 x side panels/1 x sight window with safety glass (ESG)/Connection elements/Grounding kit/19 mounting frame

     

    *** May require freight shipping (in case of consignments over 30 kg) and thus excluded from free delivery. ***

FlatBox Rittal DK 7507.200 - 700 x 758 x 700

Item number: 108420
EAN: 4028177551466
Corresponding accessories
Technical details

IT enclosure

1

yes

DK

grey (RAL 7035)

700 mm

758 mm

700 mm

Sheet metal (steel)

Product description
FlatBox Rittal DK 7507.200 - 700 x 758 x 700
The FlatBox DK 7507.120 from Rittal, measuring 700 x 758 x 700 mm, is flexible in use and can be installed without tools using the snap connection elements. Foolproof assembly is made possible thanks to the symmetrical basic construction. The fan vents on the side panels, and also on the top and base frame, ensure passive ventilation. The door opening angle of the DK 7507.200 IT enclosure is max. 210° and the hinge side can be freely selected.

Included in the scope of delivery of the kit:

  • 1 x wall bracket
  • 2 x base supports
  • 2 x ceiling/baseplates
  • 2 x lockavble side panels
  • 1 x sight window with ESG safety glass
  • Connection elements
  • Earthing kit
  • 19 mounting frame

Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0