Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • CENALED SPOT flex-tube machine luminaire
  • power: 8.5 watts
  • light colour: neutral white (5,000 K)
  • beam angle: 30°
  • light output: 134 lm/W
  • dimmable
  • flex-tube length: 500 mm
  • housing material: aluminium (powder-coated)
  • protection class: IP67
  • power supply: 24 V DC ± 10%
  • connection: 3 m cable
  • with screw-on base

Flex-tube machine luminaire LED2WORK 121012-01 - CENALED SPOT

Item number: 105569
EAN: 4260556623719
Corresponding accessories
Technical details

Workstation luminaires

CENALED SPOT

neutral white (5,000 K)

> 80 Ra

1120 Lumen

30°

24 V DC

8.5 W

Screw-on base

500 mm

Connection cable

3 m

III

-10 °C

50 °C

IP67

Product description
Flex-tube machine luminaire LED2WORK 121012-01 - CENALED SPOT
The dimmable CENALED SPOT - 121012-01 flex-tube machine luminaire from LED2WORK with an operating power of 8.5 watts is suitable not only for use as a machine luminaire but also for workbenches and test benches. Thanks to the 500 mm long flexible gooseneck, the luminaire can be optimally positioned. The beam angle of 30° and the neutral white light colour provide a wide spot light. The CENALED SPOT - 121012-01 flex-tube machine luminaire is connected via the 3 m long connecting cable with open cable end and fixed by means of an integrated screw-on base.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0