Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Float switch
  • Medium: liquids
  • 2-conductor in accordance with EN60947-5-6 (NAMUR)
  • Medium density: from 0.8 g/cm³
  • Process pressure range: max. 3 bar
  • Process temperature range: -20 - 70 °C
  • Output: relay
  • Switching capacity: 250 V AC/150 V DC
  • Float material: PP (polypropylene)
  • Cable material: PVC
  • Cable length: 5 m
  • Protection rating: IP68

Float switch Endress+Hauser Liquifloat T FTS20 - 52010119

Item number: 108915
EAN: 4250738136915
Corresponding accessories
Technical details

Float switch

FTS20

vertical

Liquids

3 bar

2

5 m

PVC

5 °C

70 °C

IP68

Product description
Float switch Endress+Hauser Liquifloat T FTS20 - 52010119
The Liquifloat T FTS20 - 52010119 from Endress+Hauser with relay output is a float switch for simple and inexpensive detection of limit levels in liquids with a process pressure range of max. 3 bar. It can be used in tanks and vessels or also in open channels as overflow protection or pump protection. The Liquifloat T FTS20 - 52010119 float switch is connected via a 5 m-long, 2-core PVC cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0