Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Float switch
  • Contacts: 1 x NC/NO
  • Installation position: vertical
  • Pressure resistance: 4 bar
  • Guide tube length: 50 mm
  • Switching voltage: 230 V AC/DC
  • Switching capacity: 10 VA
  • Material: polyamide (PA6.6)
  • Cable length: 1 m
  • Cable material: PVC
  • Protection rating: IP67
  • Process connection: M16x2 internal thread

Float switch WIKA RLS-7000 - 14319872

Item number: 108450
EAN: 4250738133969
Corresponding accessories
Technical details

Float switch

RLS-7000

vertical

Liquids

4 bar

1 x NO/NC

10 VA

2

M16 x 2

50 mm

1 m

Polyamide PA 6.6

PVC

-25 °C

100 °C

-25 °C

100 °C

IP67

Product description
Float switch WIKA RLS-7000 - 14319872
The RLS-7000 - 14319872 float switch from WIKA, in the miniature design made of polyamie and with one switching point has been especially developed for standard applications. With a contact rating of 10 VA, a switching voltage of 230 V AC/DC, and a pressure resistance of 4 bar, the miniature float switch is ideal for protecting against the over-filling and dry running of small tanks. The float switch is connected to the process by means of an M16 x 2 thread. For original equipment manufacturers, the RLS-7000 - 14319872 is tailored to their respective requirements, thus reducing maintenance costs while maintaining the same level of safety. By rotating it 180°, the NO connector can also be used as an NC connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0