Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow rate display
  • Inputs: PNP/NPN/4-20 mA/potential-free contact or coil signal
  • Configurable input filter
  • Outputs: 2 x Relay/4-20 mA
  • Display: LED 6-digit/red
  • Supply voltage: 100-240 V AC/DC ±10 % (50/60 Hz)
  • Dimensions: 96 x 48 x 92 mm (1/8 DIN)
  • Protection class: IP65 Front/IP20 enclosure
  • Ambient temperature: 5-50°C
  • Mounting: control panel integration (panel cut-out 93 x 45.5 mm)

Flow rate display NOVUS N1500FT - 81500FT020

Item number: 106404
EAN: 7898427127768
Technical details

Flow rate display

LED display (6-digit/red)

17 mm

2 x relay

100-240 V AC

4-20 mA, dry contact, pulse, magnetic pickup

1/8 DIN

96 mm

48 mm

92 mm

93 x 45.5 mm

PC
ABS

5 °C

50 °C

Housing IP20/Front IP65

Product description
Flow rate display NOVUS N1500FT - 81500FT020
The N1500FT - 81500FT020 flow display from Novus measures and displays both the current measurement value and the totalled value, and can read 4-20 mA signals, as well as pulsed signals. There are multiple display modes and two relays available as outputs. The 6-digit red display and the size of the display screen offer a clear view and facilitate reading, even from distance. The flow rate display also offers a batch function and can be used as a batch controller. The N1500FT - 81500FT020 flow rate display is intended for control panel integration with a panel cut-out measuring 93 x 45.5 mm, and complies with the 1/8 DIN standard.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0