Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow sensor (for evaluation unit)
  • Setting range: 3...300 cm/s (liquids) / 200...2000 cm/s (gases)
  • Medium temperature: -20...70 °c
  • Pressure resistance: 300 bar
  • Process connection: G 1/2 external thread
  • Connection: Connection cable,

Flow sensor ifm electronic SF311A

Item number: 110993
EAN: 4021179211567
Technical details

Flow sensor for connection to evaluation unit

3-300 cm/s

200-2000 cm/s

Type for adapter

1-10 s

via evaluation unit

Liquids and gases

18 V

30 V

DC

analogue

4-20 mA

300 bar

G 1/2 external thread

depends on the process adapter

TPE-S Cable 6 m (5 x 0.34 mm²)

1.4404 (stainless steel/316L)

1.4404 (stainless steel/316L)

-20 °C

70 °C

-20 °C

70 °C

IP67

CE
cULus
UKCA

Product description
Flow sensor ifm electronic SF311A
The SF311A Flow sensor from ifm electronic is designed for connection to a separate evaluation unit and enables precise monitoring of flow velocities in Liquids and gases. It offers a wide setting range of 3 ... 300 cm/s for gases and 200 ... 2000 cm/s for liquids. The sensor has a G 1 1/2 external thread and is pressure-resistant up to 300 bar. With a medium temperature range of -20 ... 70 °C, the SF311A from ifm electronic is ideal for demanding industrial applications where high pressure resistance and flexibility are required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0