Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow sensor (for connection to evaluation unit)
  • Setting range: 3...300 cm/s (Liquids) / 200...3000 cm/s (Gases)
  • Medium temperature: -25...80 °c
  • Pressure resistance: 300 bar
  • Process connection: m18×1.5 female thread
  • Connection: connection cable,

Flow sensor ifm electronic SF5350

Item number: 110994
EAN: 4021179211901
Technical details

Flow sensor for connection to evaluation unit

3-300 cm/s

200-3,000 cm/s

Type for adapter

1-10 s

via evaluation unit

Liquids and gases

18 V

30 V

DC

analogue

4-20 mA

300 bar

Internal thread M18 x 1.5 for adapter

depends on the process adapter

PUR cable 6 m (5 x 0.34 mm²)

FKM
1.4404 (stainless steel/316L)

1.4404 (stainless steel/316L)

-25 °C

80 °C

IP67

CE
cULus
UKCA

Product description
Flow sensor ifm electronic SF5350
The SF5350 flow sensor from ifm electronic is designed for operation with a separate evaluation unit and enables the precise detection of flow velocities in Liquids and Gases. It offers a Setting range of 3 ... 300 cm/s for Liquids and 200 ... 3000 cm/s for Gases. The sensor is designed for ambient temperatures of -25 ... 80 °C and can withstand pressures of up to 300 bar. The process connection is made via an M18 × 1.5 female thread. The SF5350 from ifm electronic is ideal for demanding applications with changing media and high mechanical loads.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0