Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Foot and palm switch (momentary)
  • Complete device with contacts 1 x NO
  • Black mushroom cap
  • Enclosure colour: Light grey/Black
  • Cable entry top and bottom 1 x M20
  • Protection rating: IP66/IP67/IP69K

Foot and palm switch Siemens SIRIUS ACT 3SU1801-2GA00-2AA1

Item number: 104509
EAN: 4011209970304
Corresponding accessories
Technical details

Foot and palm switch

Momentary

SIRIUS ACT

black

None

round

yes

1 x NO

5-500 V AC/DC

grey/black

85 mm

yes

Screw terminals

Plastic

-25 °C

70 °C

IP66/IP67/IP69K

CE
VDE
EAC
CCC
CSA

Product description
Foot and palm switch Siemens SIRIUS ACT 3SU1801-2GA00-2AA1
The 3SU1801-2GA00-2AA1 foot and palm switch of the SIRIUS ACT series from Siemens with a black mushroom cap is designed as a complete device with 1 x NO contact. The enclosure with protection rating IP66/IP67/IP69K comes in the colour light grey/black. The 3SU1801-2GA00-2AA1 foot and palm switch fulfils all internationally relevant standards for worldwide use and is suitable for applications in all industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0