Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Handheld display for weighing and force measurement
  • Number of sensors: Maximum 1 sensor
  • Sensor connection: M9 Connector
  • Input signal: mV/V (4-wire)
  • Supply voltage: 5 V DC
  • Display: LCD
  • Protection rating: IP52

Force gauge WIKA FE630 - 14785125

Item number: 112177
EAN: 4250738179714
Technical details

Handheld indicator for weighing and force measurement

Buttons

5 V DC

-20 °C

65 °C

IP52

USB C

CE

incl. carrying case

Product description
Force gauge WIKA FE630 - 14785125
The FE630 - 14785125 handheld Display from WIKA is the ideal solution for precise force and weight measurements in mobile test facilities. It is specifically designed for mV/V signals and offers a portable display as well as data logger functionality. When combined with a load cell or Force Transducers connected via Cable, it enables reliable testing and calibration. The FE630 - 14785125 handheld display features a high scan rate/measurement interval, making it ideal for dynamic measurements. It reliably displays the minimum, maximum and average values of the measurements. The 2.8-inch LCD display ensures a clear and easy-to-read display.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0