Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Anybus Wireless Bolt
  • Bluetooth® or WLAN (2.4 GHz)
  • Industrial-Ethernet-Protocol: BACnet/IP; PROFINET; EtherNet/IP; Modbus-TCP; TCP/IP and UDP
  • Max. Range: 100 m
  • Protection rating: IP67 (outside machine); IP21 (inside machine)
  • Mounting: Hole diameter 50.5 mm
  • Connection: Included connectors (2x9p; 3.5 mm; Phoenix DFMC 1.5/9-ST-3.5; PUSH IN spring connection)

HMS AWB2000 - Anybus Wireless Bolt™ WLAN

Item number: 103798
EAN: 4250738111813
Corresponding accessories
Technical details

Wireless Bolt

100 m

Internal

WLAN 802.11

PAN (PANU & NAP)

Ethernet

Via internal web pages
Sending AT-commands
Using Easy Config modes

9 V DC

30 V DC

M50-screw/nut (Ø hole: 50.5 mm)

Push-in

PBT fiber glass reinforced; PC-ABS

-40 °C

65 °C

IP21

CE
UL
ATEX
UKCA

Product description
HMS AWB2000 - Anybus Wireless Bolt™ WLAN
With the HMS Anybus Wireless Bolt AWB2000 from HMS, you can connect the controls of your machine to a wireless network. The Wireless Bolt can be mounted directly on the machine or cabinet and allows wireless access via Bluetooth®. or WLAN (WiFi). This allows you to configure or operate your machine wirelessly, for example, by accessing the internal web pages of your controller via laptop, tablet or smartphone. The maximum range of the wireless connection is up to 100 m.

With the Wireless Bolt, the concept Bring Your Own Device; (BYOD) can be realised without the cost of permanently installed HMI's. Combining the Anybus Wireless Bolt AWB2000 communications processor, integrated antenna and connector into a single unit makes assembly easy and fast.

The Anybus Wireless Bolt is connected to the machine controller via Ethernet cable and supports not only the Industrial Ethernet protocols BACnet/IP, PROFINET, EtherNet/IP and Modbus-TCP but also the TCP/IP and UDP protocols.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0