Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Wireless Cable Kit
  • range: 400 m
  • antennas: 3 internal antennas
  • enclosure material: PC/ABS
  • protection class: IP65
  • mounting: 2 screws (Ø 4 mm)
  • connections: 1 x M12 4-pin D-coded/1 x M12 5-pin A-coded
  • interfaces: Ethernet/WLAN/Bluetooth
  • Scope of delivery: 2 x Anybus Wireless Bridge II with integrated antenna; 2 x Ethernet cable 2 m
  • M12 + open cable end; 2 x "Click Mount" RJ45 Ethernet connections; 2 x supply cable 2 m
  • M12 + open cable end

HMS AWB3003 - Anybus Wireless Cable Kit

Item number: 106991
EAN: 4053199958511
Technical details

Wireless Bridge

400 m

Internal

WLAN 802.11

PAN (PANU & NAP)

Via internal web pages
Sending AT-commands
Using Easy Config modes

30 V DC

9 V DC

Screw mounting (Ø 4 mm)

PC-ABS

-30 °C

65 °C

IP65

CE
UL
ATEX
UKCA

Product description
HMS AWB3003 - Anybus Wireless Cable Kit
The Anybus AWB3003 - Wireless Cable Kit from HMS consists of two Anybus Wireless Bridges II with integrated antenna and a range of 400 m, two Ethernet cables (2 m, M12), two "Click Mount" RJ45 Ethernet connectors and two supply cables (2 m, M12). The Ethernet cable can be connected via the RJ45 connector. With theSAWB3003 - Wireless Cable Kit, a reliable wireless connection can be implemented even in hard-to-reach places.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0