Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Anybus Wireless Bridge II Ethernet with external antenna
  • Bluetooth® or Dual-Band WLAN (2.4/5 GHz)
  • Industrial-Ethernet-Protocol: BACnet/IP; PROFINET (only in Tunnel Mode or MAC Address Cloning Mode); EtherNet/IP; Modbus-TCP
  • Max. Range: 400 m
  • Protection rating: IP65
  • Connection: M12 for Ethernet (4-pin
  • D-coded); M12 for Power (5-pin
  • A-coded)

HMS AWB3010 - Anybus Wireless Bridge II Ethernet

Item number: 103803
EAN: 4250738111868
Corresponding accessories
Technical details

Wireless Bridge

400 m

External

WLAN 802.11

PAN (PANU & NAP)

Ethernet

Via internal web pages
Sending AT-commands
Using Easy Config modes

9 V DC

30 V DC

DIN-rail 35 mm
Screw mounting (Ø 4 mm)

Ethernet M12 (4-pin, D-coded). Power M12 (5-pin, A-coded)

PC-ABS

-40 °C

65 °C

IP65

CE
UL
ATEX
UKCA

Product description
HMS AWB3010 - Anybus Wireless Bridge II Ethernet
With the Anybus Wireless Bridge II Ethernet with external antenna - AWB3010 from HMS you can establish a reliable wireless connection between two points in an Industrial Ethernet network. The second generation of the proven Anybus Wireless Bridge supports both Bluetooth v4.0 and dual-band Wi-Fi. It is perfect for implementing communication solutions in harsh environments, hard-to-reach areas, as well as mobile applications where laying cables is difficult or impossible. Maximum ranges of up to 400 meters are possible.

With the Anybus Wireless Bridge II, you can use common Industrial Ethernet networks such as, for example, BACnet/IP, PROFINET, EtherNet/IP and Modbus-TCP over a wireless connection. Both Bluetooth and dual-band WLAN (2.4/5 GHz) are supported as well.

Thus, the Anybus Wireless Bridge II Ethernet - AWB3010 is the perfect replacement for the point-to-point connection of an Ethernet cable, but it can also be an access point for up to seven wireless LAN / Bluetooth clients.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0