• Han 10B
  • Hood with M32 cable outlet
  • Side entry
  • High construction
  • Double locking lever
  • Die-cast aluminium - powder coated
  • Protection: IP65

Hood HARTING 19300100527 - Han 10B-GS-M32

Item number: 102175
EAN: 4250738104914
Corresponding accessories
Technical details

High profile hoods

Han B

1

M32

Side entry

Double locking lever

10 B

grey (RAL 7037)

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Hood HARTING 19300100527 - Han 10B-GS-M32
The high profile hood 19300100527 - Han 10B-GS-M32 from Harting made of die-cast aluminium has a side entry M32 cable outlet. The locking function for hood 19300100527 - Han 10B-GS-M32 is made via a double locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0