• Han 24B
  • Hood with M40 cable outlet
  • Side entry
  • High construction
  • Double locking lever
  • Die-cast aluminium - powder coated
  • Protection: IP65

Hood HARTING 19300240528 - Han 24B-GS-M40

Item number: 102187
EAN: 4250738105034
Corresponding accessories
Technical details

High profile hoods

Han B

1

M40

Side entry

Double locking lever

24 B

grey (RAL 7037)

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Hood HARTING 19300240528 - Han 24B-GS-M40
The high profile hood 19300240528 - Han 24B-GS-M40 from Harting made of die-cast aluminium has a side entry M40 cable outlet. The locking function for hood 19300240528 - Han 24B-GS-M40 is made via a double locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0