• Han 24B
  • EMC/B hood with M32 cable outlet
  • Rear entry
  • High construction
  • Double locking lever
  • Die-cast aluminium - uncoated
  • Protection: IP65

Hood HARTING 19628240427 - Han 24EMV/B-GG-M32

Item number: 102339
EAN: 4250738106529
Corresponding accessories
Technical details

High profile hoods

Han EMV/B

1

M32

Straight

Double locking lever

24 B

Aluminium

NBR

-40 °C

125 °C

IP65

Product description
Hood HARTING 19628240427 - Han 24EMV/B-GG-M32
The high profile EMC/B hood 19628240427 - Han 24EMC/B-GG-M32 Harting made of uncoated die-cast aluminium has an M32 top entry for cables. The locking of the hood 19628240427 - Han 24EMC/B-GG-M32 is via a double locking lever. Thanks to the high protection rating of IP65 the hood is suitable for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0