Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SK hose-proof hood
  • Dimensions (W x H x D): 282 x 390 x 85 mm
  • Material: Stainless steel AISI304 - 1.4301 (V2A)
  • Seal material: Silicone
  • Protection rating: IP56

Hose-proof hood Rittal SK 3240.080 - 282 x 390 x 85

Item number: 107980
EAN: 4028177651920
Technical details

Protective cover

1

SK

282 mm

390 mm

85 mm

Silicone
Stainless steel 14301 (AISI 304)

Silicone

IP56

EAC
UL
CSA
cUL

Product description
Hose-proof hood Rittal SK 3240.080 - 282 x 390 x 85
The SK 3240.080 hose-proof hood from Rittal, which has an IP56 protection rating, avoids the penetration of moisture, and its construction is precisely tailored to requirements within the food industry. Thanks to the external silicone seal, it can be easily handled and cleaned. The dimensions of the SK 3240.080 hose-proof hood are 282 x 390 x 85 mm, and it is suitable for outlet filters and filter fans.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0