Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hydrostatic level transmitter
  • Output: 4-20 mA
  • Sensor range: 0...200 mbar (2 m H2O)
  • Accuracy: ±0.5 %
  • Probe material: stainless steel (316L)
  • Seal material: EPDM
  • Process tmperature: -10...70 °C
  • cables: TPE (6 m)

Hydrostatic level transmitter Endress+Hauser Waterpilot FMX11-CA11DS06

Item number: 110068
EAN: 4250738150911
Corresponding accessories
Technical details

Submersible pressure transmitter

Relative pressure

Water

0 bar

0.2 bar

< ± 0.5 %

8 V

28 V

DC

1

4-20 mA

yes

10 bar

Cable

6 m

TPE

316L

EPDM

-10 °C

70 °C

-10 °C

70 °C

IP68

Product description
Hydrostatic level transmitter Endress+Hauser Waterpilot FMX11-CA11DS06
The hydrostatic level transmitter FMX11-CA11DS06 (FMX11-10C2/0) from Endress+Hauser with a sensor range of 0...200 mbar (2 m H2O) is a retractable hydrostatic pressure and level sensor. It measures using a capacitive oil-free metal measuring cell with an accuracy of ±0.5 % and is typically used in environmental applications. The hydrostatic level sensor FMX11-CA11DS06 (FMX11-10C2/0) is connected via a 6 m length of TPE cable and is certified for drinking water applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0