Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hydrostatic level transmitter
  • Output: 4-20mA HART
  • Sensor range: 0-600 mbar (6 m H2O)
  • Accuracy: 0.2 %
  • Probe diameter: 22 mm
  • Probe material: stainless steel (316L)
  • Seal material: FKM
  • Process temperature: -10–70 °C
  • Cable length: 10 m
  • Cable material: PE

Hydrostatic level transmitter Endress+Hauser Waterpilot FMX21-AA211GGB10A

Item number: 106196
EAN: 4250738120464
Corresponding accessories
Technical details

Submersible pressure transmitter

Relative pressure

0 bar

0.6 bar

HART

< ± 0.2 %

10.5 V

35 V

DC

1

4-20 mA

yes

10 m

316L

PE

316L

FKM

-10 °C

70 °C

-20 °C

70 °C

IP68

HART

CE
RoHS
RCM
UKCA

Product description
Hydrostatic level transmitter Endress+Hauser Waterpilot FMX21-AA211GGB10A
The Waterpilot FMX21-AA211GGB10A (FMX21-10J0/0) from Endress+Hauser with a sensor range of 0-600 mbar and FKM seal is a submersible, hydrostatic level transmitter. It measures with an accuracy of 0.2 % using a capacitive, oil-free ceramic measuring cell and can be used in a variety of ways in the process and environmental industries. The device has a robust ceramic sensor and integrated temperature measurement and is optionally certified for drinking water applications. Measuring ranges can be freely adjusted and density-compensated level measurement can be activated via HART. The Waterpilot FMX21-AA211GGB10A level transmitter is connected via a 10 m-long PE cable that can be shortened.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0