Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hygro/thermo/flow meter
  • With data logger (data sets autom. 5,300/manual 1,000)
  • With surface sensor GOF 400 VE type K and humidity/temperature sensor TFS 0100 E
  • Function: measurement of humidity/temperature/flow
  • Measuring ranges: 0-100 % r.h./room -40-120°C/surface -80-250°C (thermocouple input)/0-5 m/s (STS 005)/0-20 m/s (STS 020)
  • Connections: Mini DIN socket (6-pin)/mini-flat connector type K
  • Output: serial interface or analogue 0-1 V adjustable
  • Display LCD 2 x 4 1/2-digit with backlight
  • Power supply: 9 V battery (included in the scope of delivery)
  • Housing material: ABS
  • Housing dimensions: 142 x 71 x 26 mm
  • Cable length: GOF 400 VE 1 m/TFS 0100 E 1.2 m
  • Incl. case GKK 3500

Hygro/thermo/flow meter Senseca GMH 3351-TFS-GOF - 478090

Item number: 108373
EAN: 4058175661157
Corresponding accessories
Technical details

Hygro/thermo/flow meter

Temperature measurement
Humidity measurement
Flow measurement

Surface probe
Humidity/temperature sensor

0-100 % r.F.
-80-250 °C (surfaces)
-40-120 °C (rooms)
0-20 m/s
0-5 m/s

with data logger

Battery 9 V

ABS

-25 °C

50 °C

Product description
Hygro/thermo/flow meter Senseca GMH 3351-TFS-GOF - 478090
Hygro/thermo/flow meter GMH 3351-TFS-GOF - 478090 from Senseca is a hand-held measuring device and measures humidity from 0 to 100 % r.h., room temperatures from -40 to120°C, surface temperatures from -80 to 250°C and flows from 0 to 20 m/s. It is suitable, among other things, for measurements in air-conditioning technology, in laboratories, for the inspection of buildings or for research into the causes of structural damage. The hygro/thermo/flow meter GMH 3351-TFS-GOF - 478090 has a type K thermocouple input, a data logger and a serial interface via which the hand-held measuring device can be connected to a PC or laptop. The display is via a 2 x 4-digit LCD display with backlighting and the power supply is via a 9 V battery, which is included in the scope of delivery. A GOF 400 VE type K surface sensor and a TFS 0100 E humidity/temperature sensor, as well as the practical GKK 3500 case for mobile use are also included in the scope of delivery.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0