Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Incremental encoder
  • Hollow shaft open to one side Ø 12 mm
  • Magnetic detection system
  • Resolution: 1-10,000 (factory setting 1024)
  • Output: HTL
  • TTL 50 mA
  • IO-Link 1.1
  • Visual display
  • Programming options: resolution/rotational direction/HTL/TTL
  • Speed monitoring
  • Pre-set counter
  • Protection rating: IP65/IP67 (housing side)
  • IP64 (shaft side)
  • M12 connector (8-pole)

Incremental encoder ifm electronic ROP520

Item number: 102714
EAN: 4021179286107
Corresponding accessories
Corresponding accessories
Technical details

Hollow shaft encoder

Magnetic detection system (incremental)

Resolution, Rotational direction, Signal (HTL/TTL), Speed monitoring, Counter

IO-Link

1-10,000 (factory setting 1,024)

4.75 V DC

30 V DC

HTL; TTL 50 mA

12,000 1/min

Hollow shaft open to one side Ø 12 mm

Connector M12 (8 pole)

Flange: aluminium; housing: stainless steel SS444 (1.4521); connector: stainless steel SS316 (1.4401); display window: PEI

-40 °C

85 °C

Housing IP65/IP66/IP67, Shaft IP64

CE
EAC
cULus
UKCA

Product description
Incremental encoder ifm electronic ROP520
The incremental encoder ROP520 from ifm electronic with a hollow shaft open to one side (diameter 12 mm) can be installed directly on the drive. The magnetic detection system and the resolution of 1-10,000 pulses ensure the highest measurement accuracy. The output function can be switched between HTL and TTL (50 mA). In addition, via the function keys and the display you can program the resolution, direction of rotation and additional functions such as speed monitoring or pre-set counter locally at the incremental encoder ROP520. The robust stainless steel housing has a protection rating of IP65/IP66/IP67 and IP64 on the shaft side. The connection is via an 8-pole M12 connector which is both radially and axially usable. For communication interface, IO-Link 1.1 is available.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0