Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Infrared Temperature Sensor Kit CS LT
  • Measuring range: -50-1,030 °C
  • Output 1: 0-5/0-10 V / Thermoelement Type K
  • Output 2: Alarm
  • Accuracy: ±1.5 %
  • Response time: 14 ms
  • Optical resolution: 15:1
  • Configuration: Software
  • Interfaces: Micro-USB
  • Supply voltage: 5-30 V DC
  • Protection rating: IP63
  • Sensor length: 87 mm
  • Incl. Optris ® Compact Connect software / Head cable (3 m) / Micro-USB cable / USB-C/USB-A adapter / Mounting bracket

Infrared Temperature Sensor Kit Optris CS LT - CATCSLT15SFCB3K

Item number: 109306
EAN: 4260101230102
Corresponding accessories
Technical details

Infrared temperature sensor

-50 °C

1030 °C

± 1.5 K

Software

15:1

5 V

30 V

DC

analogue

0-10 V
0-5 V
Thermocouple type K
Open Collector

Cable

3 m

Stainless steel

Stainless steel

-20 °C

80 °C

IP63

USB

CE

Product description
Infrared Temperature Sensor Kit Optris CS LT - CATCSLT15SFCB3K
The compact Infrared Temperature Sensor CS LT - CATCSLT15SFCB3K measures within a range from -50 to 1,030 °C, whereby the measuring range is scalable using the Optris ® Compact Connect software. An analogue output (0-5/0-10 V or Thermoelement Type K) and an alarm output are available. The temperature sensor with Micro USB interface can be configured via the IR Mobile app. The Pyrometer CS LT - CATCSLT15SFCB3K with a response time of 14 ms and an optical resolution of 15:1 is ideal for use in confined spaces, e.g. in OEM solutions or for the multiple use of infrared measurement points.

      Scope of delivery:

    • Infrared Temperature Sensor CS LT - CATCSLT15SFCB3K
    • Optris ® Compact Connect software
    • Head cable (3 m)
    • Micro USB cable
    • USB-C/USB-A adapter
    • Mounting bracket
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0