Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Infrared Temperature Sensor Kit CSmicro LT15
  • Measuring range: -50-1,030 °C
  • Output 1: 0-5/10 V
  • Output 2: Alarm
  • Accuracy: ±0.3 %
  • Response time: 14 ms
  • Optical resolution: 15:1
  • Configuration: Software
  • Interfaces: Micro-USB
  • Display: LCD
  • Supply voltage: 5-30 V DC
  • Protection rating: IP65
  • Incl. Optris ® Compact Connect software / Head cable (1 m) / Micro-USB cable / USB-C/USB-A adapter / Mounting bracket

Infrared Temperature Sensor Kit Optris CSmicro LT15 - CATCSMVLT15SF0505K

Item number: 109304
EAN: 4260101230119
Corresponding accessories
Technical details

Infrared temperature sensor

-50 °C

1030 °C

± 1 K

Software

15:1

5 V

30 V

DC

analogue

0-10 V
0-5 V
Open Collector

Cable

1 m

Stainless steel

Stainless steel

-20 °C

80 °C

IP65

USB

CE

Product description
Infrared Temperature Sensor Kit Optris CSmicro LT15 - CATCSMVLT15SF0505K
The compact Infrared Temperature Sensor CSmicro LT15 - CATCSMVLT15SF0505K measures within a range from -50 to 1,030 °C, whereby the measuring range is scalable using the Optris ® Compact Connect software. An analogue output (0-5/10 V) and an alarm output are available. The temperature sensor with Micro USB interface can be controlled and configured via the IR Mobile app. The Pyrometer CSmicro LT15 - CATCSMVLT15SF0505K with a response time of 114 ms and an optical resolution of 15:1 is used primarily in industry, development, and in various research fields, and is ideal for confined spaces.

    Scope of delivery:

  • Infrared Temperature Sensor CSmicro LT15 - CATCSMVLT15SF0505K
  • Optris ® Compact Connect software
  • Head cable (1 m)
  • Micro USB cable
  • USB-C/USB-A adapter
  • Mounting bracket
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0