Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Installation level terminal
  • Connections: 4
  • Levels: 3
  • Potentials: 2
  • Cross-section: 0.14-4 mm²
  • Rated current: 24 A
  • Rated voltage: 400 V
  • Width: 5.2 mm
  • Connection: push-in
  • Colour: grey
  • Mounting type: NS 35/7.5; NS 35/15

Installation terminal block PHOENIX 3213954 - PTI 2,5-L/N

Item number: 108865
EAN: 4046356609593
Corresponding accessories
Corresponding accessories
Technical details

Installation level terminal block

PTI

grey

3

4

Push-in

400 V

30 A

24

5.2 mm

58 mm

101 mm

8...10 mm

0.14 mm²

4 mm²

0.14 mm²

4 mm²

PA

-60 °C

125 °C

CE
EAC
cULus
CSA
CB Scheme

Product description
Installation terminal block PHOENIX 3213954 - PTI 2,5-L/N
The grey 3213954 - PTI 2,5-L/N installation level terminal from PHOENIX CONTACT has four connections on three levels and is suitable for conductors with a cross-section from 0.14 to 4 mm². On account of the small and compact design and the push-in connection, quick wiring without the use of tools is possible within confined spaces. The contact spring of the connection opens automatically and provides the necessary contact pressure against the current bar. The integrated slide plates enable simple isolation testing, without disconnecting the neutral conductor. The 3213954 - PTI 2.5-L/N installation level terminal with a rated voltage of 400 V and a rated current of 24 A is ideal for the assembly of flat and installation distributors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0