Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sheath thermocouple
  • type J
  • measuring range: -50...800 °C
  • protection tube Ø: 1.5 mm
  • installation length: 400 mm
  • measuring insert material: FeCu-Ni
  • sheath material: V2A
  • connection: 50 mm FE insulated wire end ferrules
  • cable length: 2 m
  • ambient temperature: -50

Jacketed thermocouple TiTEC MTJ15410TE03-2.0SHU

Item number: 110379
EAN: 4250738158610
Corresponding accessories
Corresponding accessories
Technical details

Mineral insulated thermocouple

1.5 mm

Liquids
Gases

-50 °C

700 °C

Thermocouple type J

400 mm

wire end ferrules

2 m

Stainless steel

Fibreglass

IP54

Product description
Jacketed thermocouple TiTEC MTJ15410TE03-2.0SHU
The MTJ15410TE03-2.0SHU plug-in sheathed thermocouple from Titec is used for temperature measurement in high-temperature applications. Common applications include chemical plants, power plants and pipelines. The heat transfer between the sheath and the thermocouple enables short response times and high measuring accuracy. The MTJ15410TE03-2.0SHU thermocouple is designed for a measuring range from -50 to 800 °C. The protective tube diameter is 1.5 mm, the installation length is 400 mm and the connection ends have FE insulated wire end ferrules. The thermocouple is insulated against the sheath as standard.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0