Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Mureva BOX
  • Junction box
  • 7 gr mmets Ø25
  • Dimensions (H x W x D): 105 x 105 x 55 mm
  • Material: PP (Polypropylene)/SBS (styrene-butadiene-styrene)
  • Colour: grey
  • Protection rating: IP55
  • Temperature range: -25...40 °C

Junction box Schneider Electric Mureva Box ENN05005

Item number: 111961
EAN: 3295150050051
Corresponding accessories
Technical details

Junction box

grey

105 mm

105 mm

55 mm

PP

-25...40 °C

IP55

Product description
Junction box Schneider Electric Mureva Box ENN05005
The junction box ENN05005 (Mureva BOX) from Schneider Electric is a robust installation box for surface mounting. It has the dimensions (W x H x D) 105 × 105 × 55 mm and has 7 elastic gr mmets Ø 25 mm for easy Cable entry. The box is made of Polypropylene (PP), the cover is made of SBS, and offers IP55 protection and IK07 impact resistance. It is suitable for damp and outdoor areas and is suitable for applications from -25 to +40 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0