Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Laser diffuse reflection sensor with background suppression
  • Light/dark switch
  • 3-wire DC
  • Laser protection rating: 1
  • Ambient temperature: -10 - 60°C
  • Power supply: 10-30 V DC
  • PNP
  • Scanning range: 1-100 mm
  • Interfaces: IO-Link
  • Protection rating: IP65/IP67
  • 0.3 m PUR cable (3 x 0.25 mm²) with M12 connector (4-pole)
  • Dimensions (W x H x D): 13 x 42.3 x 21 mm

Laser diffuse reflection sensor ifm electronic O6H701 - O6HL-FPKG/0,30m/US

Item number: 106813
EAN: 4021179313650
Corresponding accessories
Technical details

Laser-diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

0.1 m

O6

1-100 mm

Red light

COM 2 (38.4 kBaud)

650 nm

Rectangular

2 (at max. range) mm

Buttons

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

yes

13 x 41 mm

21 mm

Connector M12 (4 pole)

0.3 m

ABS
PPSU

PMMA

-10 °C

60 °C

IP65/IP67

Factory automation

A

1.1

IO-Link

CE
cULus
UKCA

I

Background suppression

No

Product description
Laser diffuse reflection sensor ifm electronic O6H701 - O6HL-FPKG/0,30m/US
The O6H701 - O6HL-FPKG/0.30m/US compact laser diffuse reflection sensor with background suppression from ifm electronic with a laser protection rating 1 rating impresses with its plastic enclosure with IP65/IP67 protection rating rating, light/dark switching, and a scanning range from 1-100 mm. Where traditional red light sensors meet their limits, the O6H701 - O6HL-FPKG/0.30m/US laser diffuse reflection sensor enables the reliable detection of very small objects. The 0.3 m-long PUR cable (3 x 0.25 mm²) and the M12 connector are the perfect solution for use in conveyor technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed