Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LED element/contact element with fixing adapter
  • Contacts: 1 NO/universal LED
  • Front mounting
  • Operating voltage: 24 V AC/DC (50/60 Hz)
  • Connection: screw terminals
  • Protection rating: IP20

LED element/Contact element Schneider Electric Harmony ZB5AW0B11

Item number: 109735
EAN: 3389110908336
Technical details

LED/contact element with mounting adapter

Harmony

white

Front fixing

no

1 x NO/LED

24 V AC/DC

18 mA

no

Screw terminals

1.5 mm²

-40 °C

70 °C

IP20

CE
UL
BUREAU VERITAS
CSA
LR

Product description
LED element/Contact element Schneider Electric Harmony ZB5AW0B11
The Harmony ZB5AW0B11 LED and Contact Element Set from Schneider Electric with white LED and fixing adapter works with an operating voltage of 24 V AC/DC, at 50/60 Hz, and is universal. The ZB5AW0B11 LED Element is front-mounted, has an NO contact, and is connected by means of screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0