Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LED system light for control cabinets (AE/CM/TP)
  • With motion sensor
  • Operating power: 13 Watt
  • Number of poles: 3
  • Operating voltage: 100-240 V AC
  • Dimensions (W x H x D): 437 x 85 x 37 mm
  • Ambient temperature: -20-55 °C
  • Protection rating: IP20
  • Connection: Infeed/Through-wiring (3-pole)
  • Incl. Mounting screws

LED system light Rittal SZ 2500.300

Item number: 104611
EAN: 4028177809864
Corresponding accessories
Corresponding accessories
Technical details

Control cabinet light

neutral white (4,000 K)

1200 Lumen

Motion detector

100-240 V AC

13 W

Screw mounting
Mounting clip
Universal angle
Magnetic fixing

437 mm

Connection cable

II (protection-insulated)

-20 °C

55 °C

IP20

CCC
UL
CSA
cUL
ENEC

Fixing screws

Product description
LED system light Rittal SZ 2500.300
The SZ 2500.300 LED system light from Rittal was designed for optimal illumination in type AE, CM and TP control cabinets. It has a motion sensor as well as a 90° rotatable connector and can be mounted by means of screws, clips, universal bracket or DIN-rail into the control cabinet (AE).

With an operating power of 13 watts, the 437 mm long SZ 2500.300 LED system light guarantees optimal visibility even in unfavourable lighting conditions down to the last corner of the control cabinet, whereby the lighting direction and light distribution can be adjusted.

The connection is made via infeed or through-wiring. The matching 3-pole connection cable as well as connectors are available separately.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0