• RMQ-Titan Legend holder complete unit
  • 30 x 50 mm
  • Black
  • Inscription: ON
  • Drilling dimensions: 22.5 mm

Legend plate Eaton 216496 - M22S-ST-GB6

Item number: 101049
EAN: 4015082164966
Technical details

Legend holder

RMQ-Titan

black/silver

ON

IP66

Product description
Legend plate Eaton 216496 - M22S-ST-GB6
The complete legend plate mount RMQ-Titan 218300 - M22S-ST-GB5 from Eaton with the dimensions 30 x 50 mm and drilling dimensions of 22.5 mm is labelled ON. The black legend holder meets all relevant international standards for worldwide use in any industrial application.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0