• RMQ-Titan Legend holder complete unit
  • 30 x 50 mm
  • Black
  • Inscription: SOUS TENSION
  • Drilling dimensions: 22.5 mm

Legend plate Eaton 256796 - M22S-ST-F68

Item number: 101930
EAN: 4015082567965
Technical details

Legend holder

RMQ-Titan

black/silver

SOUS TENSION

IP66

Product description
Legend plate Eaton 256796 - M22S-ST-F68
The complete legend plate mount RMQ-Titan 256796 - M22S-ST-F68 from Eaton with the dimensions 30 x 50 mm and drilling dimensions of 22.5 mm is labelled SOUS TENSION. The black legend holder meets all relevant international standards for worldwide use in any industrial application.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0