• RMQ-Titan Label mount for joystick/4-way selector switch actuators
  • Silver
  • 60 x 60 mm
  • Inscription: none
  • Drilling dimensions: 22.5 mm

Legend plate Eaton 279433 - M22-XCK

Item number: 100998
EAN: 4015082794330
Technical details

Legend holder

RMQ-Titan

black/silver

None

Square

Product description
Legend plate Eaton 279433 - M22-XCK
The square-shaped label mount RMQ-Titan 279433 - M22-XCK from Eaton of 60 x 60 mm and drilling dimensions of 22.5 mm is the ideal accessory item for joystick/4-way selector switch actuators. The silver label mount labelled without labelling meets all relevant international standards and is suited for worldwide use and applications in all industrial fields.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0