Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Pump up; Min and Max-Alarm/ Pump down; Min and Max-Alarm/Pump up and down; Min-Alarm/Pump up and down; Max-Alarm/Pump up/Pump down/Pump up with 2 pumps/Pump down with 2 pumps/Well control; Min-Alarm/Level code
  • Time features: 1-10 s
  • 3 x NO (with common root)
  • 24-240 V AC/DC
  • 4 probe inputs for level detection
  • Adjustable sensor voltage
  • Terminal connection

Level monitoring relay TELE V4LM4S30 24-240V AC/DC - 2104500

Item number: 104215
EAN: 9008662013933
Corresponding accessories
Corresponding accessories
Technical details

Monitoring relay

Level monitoring

1

1-10 s

Knobs

3 x NO

24-240 V AC/DC

1250 VA AC1 B300/P300

45 mm

67 mm

76 mm

DIN-rail 35 mm

Screw terminals

-25 °C

55 °C

Connection IP20/Housing IP40

Product description
Level monitoring relay TELE V4LM4S30 24-240V AC/DC - 2104500
The VEO V4LM4S30 24-240V AC/DC - 2104500 level monitoring relay from TELE monitors the level of conductive liquids. With this function, the monitoring relay provides optimum protection for your entire system. The proven terminal connection of the V4LM4S30 24-240V AC/DC level monitoring relay ensures the wiring of your system is normal. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0