Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LCA-2 Case for adjustment of microsonic ultrasonic sensors
  • adapter for sensors with cable connection (lcs) incl. cable clamps
  • adapter for power supply incl. cable clamp
  • plug-in power supply unit 90-240 V AC/24 V DC; 625 mA (with 2.5 m connecting cable)
  • 4 exchangeable AC plugs for Europe/USA/UK/Australia
  • 1.5 m grey USB-A Male to USB-B Male
  • USB stick with LinkControl software
  • Manual (German/English)
  • Operating voltage: 12-30 V DC
  • Protection rating: IP20
  • Connection: M12-Circular connectors (4-pole)

LinkControl adapter microsonic LCA-2 - 50212

Item number: 100434
EAN: 4250738110106
Technical details

Programming adapter for ultrasonic sensors

USB interface

IO-Link

M12 connection cable

5 °C

60 °C

IO-Link
USB

Software, adapter cable

Product description
LinkControl adapter microsonic LCA-2 - 50212
Using the LinkControl adapter LCA-2 from microsonic with 3-digit LED display, ultrasonic sensor parameters can be read, copied or written in stand-alone operation. Among other things, PC software allows the graphic display and parameterisation of ultrasonic sensors. The LinkControl adapter LCA-2 with an operating voltage of 12-30 V DC has a USB interface and is connected via 4-pin round connectors.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0