Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • connection cable
  • M12 plug
  • 4-pole
  • straight
  • 2 m PUR cable
  • silicone-free
  • free from halogen
  • gold-plated contacts
  • suitable for drag chains
  • protection rating: IP65/IP67/IP68/IP69K
  • resistant to oils and coolants

M12 connection cable ifm electronic EVC076

Item number: 110447
EAN: 4021179226318
Technical details

M12 connector

4

straight

no

250 AC/300 DC V

4 A

black

4.3 mm

2 m

PUR

TPU

Nickel-plated brass

-25 °C

90 °C

IP67/IP68/IP69K

Factory automation

CE
cULus
UKCA

yes

yes

yes

yes

Product description
M12 connection cable ifm electronic EVC076
The 4-pole M12 connection cable EVC076 from ifm electronic is an ideal connection cable for PNP/NPN-switching sensors. The EVC076 sensor cable has a straight M12 connector and a 2 m PUR cable. Thanks to the vibration lock with sawtooth contour, the M12 swivel nut made of zinc die-cast is perfectly protected against shock and vibration. The silicone-free and free from halogen sensor cable EVC646 with gold-plated contacts is resistant to oils and coolants. Thanks to its IP65/IP67/IP68/IP69K protection rating, the M12 connection cable EVC076 is ideal for use in factory automation, even in difficult applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0