Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Network cable
  • straight M12 male/free cable end
  • CAT 5
  • PROFINET/EtherCAT
  • 4-pole
  • SPEEDCON
  • Shielded
  • Colour: Green (RAL 6018)
  • Length: 10 m
  • 100 Mbit/s
  • Outer jacket: PVC
  • Cable structure 1 x 4 x AWG22/7; SF/TQ
  • Cable outside diameter: 6.5 mm

M12 Network cable PHOENIX 1407498 - NBC-MSD/10,0-93B SCO

Item number: 104083
EAN: 4046356778077
Technical details

CAT 5

yes

M12 connector

straight

4

Open cable end

4

48 AC/60 DC V

4 A

1 x 4 x AWG22/7; SF/TQ

green

6.5 mm

10 m

PVC

-25 °C

90 °C

IP65/IP67

CE
EAC
cULus
UL
cUL
UKCA

Product description
M12 Network cable PHOENIX 1407498 - NBC-MSD/10,0-93B SCO
The 4-pole M12 CAT 5 network cable 1407498 - NBC-MSD/10,0-93B SCO from PHOENIX CONTACT for PROFINET/EtherCAT has a straight M12 connector and a free cable end. The network cable has a length of 10 m and with a conductor cross-section of 4 x 0.34 mm², is ideal for structured building cabling according to IEC 11801.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0