Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • USB memory stick
  • Single-Level Cell (SLC) NAND flash
  • Data storage: 8 Gbit
  • Over-Provisioning: 5 %
  • USB 2.0
  • M12 connector (4-pole/A-coded)
  • Error Checking and Correction ECC
  • Operating temperature: -40-70 °C
  • Protection rating: IP65/IP67
  • Housing material: Stainless steel (1.4305)

M12 USB memory stick TERZ KALIBER-XS1-1100 - 911100

Item number: 104094
EAN: 4260595550458
Technical details

USB memory sticks

SLC (Single-level Cell) NAND-Flash

5

8 Gbit

910 MB

USB 2.0

LED (power/data transfer)

USB 2.0 (USB 1.1/USB 3.0)

5 V DC via USB-Port

4

A

53 x 21.4 mm

Connector M12 (4 pole)

no

Stainless Steel (1.4305)

-40 °C

70 °C

IP65/IP67

CE
DIN EN 50155

Product description
M12 USB memory stick TERZ KALIBER-XS1-1100 - 911100
The KALIBER-XS1-1100 - 911100 M12 USB memory stick from TERZ with 8 Gbit capacity and 910 MB of usable memory, is the ideal Plug&Play solution for your application. The failure-resistant memory management SLC NAND-Flash with 5% over-provisioning enables secure and fast data processing and ensures its longevity. Due to the high protection rating IP65/IP67 and the rugged compact design, the KALIBER-XS1-1100 - 911100 USB memory stick is ideally suited for use in highly optimized industrial applications. The connection is made via an M12/USB connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0