Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M8 sensor/actuator connector
  • Female connector
  • QUICKON-ONE
  • Straight
  • 3-pos.
  • Metal knurl
  • Maximum cable diameter of 5 mm
  • Wire cross section 0.25-0.5 mm²
  • IP65/IP67 protection

M8 connector PHOENIX 1441066 - SACC-M 8FS-3QO-0,5-M

Item number: 100510
EAN: 4046356515955
Corresponding accessories
Technical details

M8 socket

3

A

straight

no

4 A

48 V AC
60 V DC

0.25 mm²

0.5 mm²

2.5-5 mm

QUICKON connection

NBR

PA 6

Nickel-plated brass

-25 °C

80 °C

IP65/IP67

cRUus

None

Product description
M8 connector PHOENIX 1441066 - SACC-M 8FS-3QO-0,5-M
The 3-position M8 connector 1441066 - SACC-M 8FS-3QO-0,5-M from PHOENIX CONTACT is a straight socket for cables with a diameter of max. 5 mm and a conductor cross section of 0.25-0.5 mm². Thanks to the fast QUICKON-ONE connection and the metal knurl the M8 connector 1441066 - SACC-M 8FS-3QO-0,5-M can be easily assembled. The degree of protection IP65/IP67 enables use of the M8 connector 1441066 - SACC-M 8FS-3QO-0,5-M in the packaging and handling technology, in special purpose machinery and in factory automation
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0