Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Connection cable
  • Straight 3-pole M8 connector/Straight 5-pole M12 socket
  • 2 m PUR cable
  • Protection rating: IP65/IP67/IP68/IP69K
  • Silicone-free
  • Halogen-free
  • Gilded contacts
  • Resistant to oils and cooling lubricants

M8-M12 connection cable ifm electronic EVC258

Item number: 109399
EAN: 4021179250245
Technical details

M8 connector

straight

3

M12 socket

straight

5

50 AC/60 DC V

3 A

black

4.9 mm

5 m

PUR

FKM

TPU

Nickel-plated brass

-25 °C

90 °C

IP65/IP67/IP68/IP69K

Factory automation

CE
cULus
UKCA

yes

yes

yes

yes

Product description
M8-M12 connection cable ifm electronic EVC258
The M8-M12 Connection Cable EVC258 from ifm electronic with a straight M8 connector and straight M12 socket features a 2 m PUR cable. Thanks to the saw-tooth contoured vibration protection, the M8 union nut made of diecast zinc is perfectly protected against shocks and vibrations. In addition to the high IP65, IP67, IP68 and IP69K protection rating and the gilded contacts, the silicone and halogen-free Connection Cable EVC258 is characterised by its resistance to oils and cooling lubricants. As such, the Connection Cable EVC258 is ideally suited for applications in factory automation, the tooling industry, mechanical engineering, and hydraulics.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0