Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M8 sensor/actuator box with status display
  • PNP
  • 4 slots
  • Single allocation
  • 10 m PUR/PVC master cable
  • Protection rating: IP67

M8 sensor/actuator box PHOENIX 1197212 - SACB- 4/3-L-10,0PUR-M8 HD

Item number: 105796
EAN: 4063151256807
Corresponding accessories
Technical details

M8 splitter

4

3

yes

Master cable

24 V

DC

2 A

6 A

10 m

PUR/PVC

PBT

FKM

-25 °C

80 °C

IP67

Factory automation

CE
cULus
UL
UKCA

yes

no

single allocation

Product description
M8 sensor/actuator box PHOENIX 1197212 - SACB- 4/3-L-10,0PUR-M8 HD
The M8 sensor/actuator box 1197212 - SACB- 4/3-L- 10,0PUR-M8 HD from PHOENIX CONTACT with 4 single allocation 3-pin slots and a status display has a fixed 10 m PUR/PVC master cable. Thanks to the SPEEDCON quick-locking mechanism, which is integrated in the robust, fully potted enclosure, and protection rating IP67, the M8 sensor/actuator box 1197212 - SACB- 4/3-L- 10,0PUR-M8 HD can be used in packaging systems and mechanical engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0