Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic safety sensor
  • Coding: encoded
  • Response time: 2 ms
  • Safety contacts: 2 x NO contact
  • Auxiliary contact: 1 x NO
  • Switching distance Sn: 10 mm
  • Enclosure dimensions (W x H x D): 212 x 12 x 61 mm
  • Protection class: IP67/IP69K
  • Connection: M12 connector (8-pole)

     

    ***A return is only possible in unopened condition***

Magnetic safety sensor Pilz 506249

Item number: 107296
EAN: 4046548084047
Corresponding accessories
Technical details

Ssafety sensor (magnetic)

PSENmag

coded

8

22

10 mm

inc. actuator

2 ms

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

2 x NO

Cylindrical and threaded

12 mm

12 mm

61 mm

Connector M12 (8 pole)

Stainless steel (1.4401)

-25 °C

80 °C

IP67/IP69K

EN ISO 13849-1:2015
EN IEC 62061

CE
EAC
cULus
TÜV

Product description
Magnetic safety sensor Pilz 506249
The 506249 - PSEN ma1.3-20 M12/8/PSEN ma1.3-08/VA magnetic safety sensor from Pilz with an encoded actuator is used for the position monitoring of laterally sliding, rotating, or detachable protection devices. It can be connected to all common control units and safety relays. The safety sensor has two NO contacts as safety contact and an NO contact as an auxiliary contact, a response time of 2 ms, and a switching distance of 10 mm. The 506249 - PSEN ma1.3-20 M12/8/PSEN ma1.3-08/VA magnetic safety sensor from the PSENmag series is connected via an 8-pole M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0