Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Main switch
  • Surface mounting
  • Complete device in housing
  • Lockable
  • Number of poles: 1
  • 690 V AC
  • 20 A
  • max. 6.5 kW
  • Screw connection
  • Protection type: IP65

Main switch Eaton 207145 - T0-1-8200/I1/SVB

Item number: 101087
EAN: 4015082071455
Corresponding accessories
Technical details

Main switch

Yes

Lockable in the 0 (Off) position

1

None

Surface mounting

690 V AC

6.5 kW

20 A

3000 Operations/h

400000

-25 °C

50 (enclosed 40) °C

IP65

IEC/EN 60947, IEC/EN 60204, IEC/EN 60947-3

VDE
UL
CSA

Product description
Main switch Eaton 207145 - T0-1-8200/I1/SVB
The main switch 207145 - T0-1-8200/I1/SVB from Eaton is available as 1-pole complete device with housing. At a protection rating of IP65, the lockable main switch 207145 - T0-1-8200/I1/SVB with emergency off/stop function is perfectly suited for a number of applications. It has a max. operating voltage of 690 V AC, a rated uninterrupted current of 20 A and a rated operational power of max. 6.5 kW. The main switch 207145 - T0-1-8200/I1/SVB can for example be used as maintenance, repair and safety switch, ON/OFF switch, main switch, control switch, panic switch or manual/automatic switch. Switch disconnectors are used in industrial, building management and workshop installations.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0