Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS failsafe motor starter
  • Direct starter
  • 500 V
  • 0-0.12 kW
  • Tripping current: 0.1-0.5 A
  • Auxiliary contacts: 1 x changeover
  • PL in accordance with ISO13849-1: PL e/Cat. 4
  • SIL in accordance with IEC 61508: SIL 3
  • Control voltage: 110-230 V AC
  • Protection class: IP20
  • Connection: screw terminals

     

    ***A return is only possible in unopened condition***

Motor starter Siemens SIRIUS 3RM1101-1AA14

Item number: 106924
EAN: 4011209914568
Corresponding accessories
Corresponding accessories
Technical details

Motor starter (fail-safe)

Direct starter

CLASS 10 A

3

1 x Changeover contact

PL e/4

SIL 3

2.0 E-08

20 years

500 V

0.12 kW

0.5 A

0.1-0.5 A

110-230 V AC

6 kV

22.5 mm

100 mm

141.6 mm

Screw terminals

-25 °C

60 °C

IP20

CE
EAC
CCC
UL

Product description
Motor starter Siemens SIRIUS 3RM1101-1AA14
The SIRIUS 3RM1101-1AA14 failsafe motor starter from Siemens fulfils the safety requirements pursuant to ISO13849-1 PL e Category 4 and sets itself apart on account of its narrow construction width of 22.5 mm, which significantly reduces the space required in the switch cabinet. The direct starter with an adjustment range from 0.1-0.5 A and a control voltage ranging from 110-230 V AC is the optimal solution for systems with safety requirements and motors with a power of up to 0.12 kW. The SIRIUS 3RM1101-1AA14 is connected via screw terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0