Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multichannel datalogger
  • With mobile HMI interface
  • Analogue inputs: 8 x configurable
  • Outputs: 2 x Relay configurable
  • Digital In/Outputs: 8 ports configurable
  • Channels: up to 128
  • Display: TFT-QVGA colour display
  • Supply voltage: 100-240 V AC/DC ± 10 % (50/60 Hz)
  • Interfaces: USB/2 x RS-485/Ethernet
  • Possible storage media: internal storage 2 MB/SD cards up to 32 GB/USB stick
  • Dimensions: 162.5 x 117 x 70 mm
  • Mounting: DIN 35 rail

Multichannel datalogger NOVUS FieldLogger 512k + HMI - 8812191900

Item number: 106503
EAN: 7898427124705
Corresponding accessories
Corresponding accessories
Technical details

Data logger

1000/s

TFT-QVGA 2.4" colour display

via buttons or web server

internal storage - 2 MB/SD card up to 32 GB

512,000 records

Fieldlogger Configurator

32 (output activation, e-mail, SNMP trap)

128

8 (configurable)

8

2 x relays/8 configurable

100-240 V AC

DIN-rail 35 mm

0 °C

50 °C

IP20

RS-485
USB

CE
UL

Product description
Multichannel datalogger NOVUS FieldLogger 512k + HMI - 8812191900
The 512k + HMI - 8812191900 FieldLogger from NOVUS with mobile HMI interface is a powerful multi-channel datalogger for the complete recording and visualisation of all processes. Analogue or digital input signals, as well as other types of variable, are recorded, visualised, and monitored. It has eight configurable analogue inputs, which can read the thermocouple, Pt100/Pt1000 sensors, voltage and current signals, two relay outputs, and eight digital ports that can be individually configured as inputs or outputs. Analogue or digital input signals, as well as other types of variable, are recorded, visualised, and monitored.

The FieldLogger 512k + HMI - 8812191900 multichannel datalogger with USB and two RS-485 interfaces offers up to 128 mathematical channels for operations and up to 32 alarm events for output activations and the sending of emails or SNMP traps. The datalogger's internal storage offers space for 2 MB of data and can be expanded by up to 32 GB with an SD card. It is mounted on a DIN rail and connected via screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0