Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Multifunction meter
  • 3-phase
  • Digital
  • Functions: Measurement of voltage/ current/ power/ power factor/ active energy/ reactive energy/ apparent energy Programmable current and voltage transformer (primary/secondary)
  • Current transformer correction
  • THD distortion factor
  • Pulse width selection (variable)
  • Communication: Modbus RTU
  • Class: 0.2S
  • Input: 2 x Digital
  • Output: 2 x Digital
  • LCD with backlight (4 x 4/1 x 8 digits)
  • Protection class: Front IP65/Rear IP20
  • Supply voltage: 40. ..300 V AC/DC
  • Dimensions: 96 x 96
  • 1/4 DIN
  • Mounting: Panel mounting

Multifunction meter Selec MFM386-C-CE-CL02

Item number: 111389
EAN: 4250738171077
Corresponding accessories
Technical details

Multifunction

Three phase

LCD display backlight

Modbus RTU

Buttons

85-270 V AC

96 mm

96 mm

DIN-rail 35 mm

Terminal block

-10 °C

55 °C

Connection IP20/Housing IP30/Front IP50

Product description
Multifunction meter Selec MFM386-C-CE-CL02
The MFM384-C-CE-CL02 Multifunction meter from Selec is designed for precise monitoring of three-phase power grids. It offers an Accuracy class of 0.2S and reliably detects three electrical measured variables. Equipped with two digital inputs (24/48V DC), two digital outputs, a clear LCD display and RS-485 communication, the device is suitable for a wide range of applications. The MFM384-C-CE-CL02 Multifunction meter from Selec is designed for 1/4 DIN installation dimensions and can be operated with 40...300 V AC/DC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0