Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Isolating amplifier
  • 2-channel
  • normally open contact
  • input signal: blocking < 1.2 mA/conducting > 2.1 mA
  • output signal: relay contact (normally open contact)
  • switching voltage/switching current maximum: 250 V DC/2A
  • protection class: Ex ia
  • connection: screw terminals
  • supply voltage: 24 V DC
  • setting: DIP switch
  • mounting: DIN 35 rail

NAMUR Isolating amplifier Endress+Hauser RLN22-8M2A

Item number: 106842
EAN: 4250738124691
Technical details

Supply isolator

2

DIP switch

24 V DC

Current

< 1.2 mA; > 2.1 mA

Make contact

DIN-rail 35 mm

Screw terminals

NAMUR

CE
ATEX
IECEx

Product description
NAMUR Isolating amplifier Endress+Hauser RLN22-8M2A
The 2-channel isolating amplifier RLN22-8M2A from Endress+Hauser has been designed for the safe operation of, for example, proximity sensors or level limit switches according to IEC 60947-5-6. The device can detect power faults such as interruptions or short circuits from sensors or mechanical switching contacts. The RLN22-8M2A isolation amplifier from Endress+Hause is intrinsically safe (Ex ia) and can be used in potentially explosive atmospheres (Ex zone2).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0