Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • NAMUR isolating amplifier
  • 2-channel
  • NO contact
  • Input signal: < 1,2 mA sperrend/> 2.1 mA conductive
  • Output signal: Relay contact (NO contact)
  • Maximum switching voltage/switching current: 250 V DC/2A
  • Connection: Push-in
  • Supply voltage: 24 V DC
  • Adjustment: DIP switch
  • Mounting: DIN rail 35
  • ATEX approval

NAMUR isolating amplifier Endress+Hauser RLN22-8M2B

Item number: 110145
EAN: 4250738152489
Technical details

Supply isolator

1

DIP switch

24 V DC

switch

< 1.2 mA; > 2.1 mA

Changer

DIN-rail 35 mm

Push-in

NAMUR

CE
ATEX
UKCA

Product description
NAMUR isolating amplifier Endress+Hauser RLN22-8M2B
The RLN22-8M2B (RLN22-1035/0) 2-channel isolating switching amplifier from Endress+Hauser was designed for the safe operation of e.g. proximity sensors or level limit switches in accordance with IEC 60947-5-6. The device can detect power faults such as interruptions or short circuits in sensors or mechanical switching contacts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0