• AS notched groove punch for sheet metal
  • Notched groove sizes: 3,2/4,8 mm
  • For material thicknesses of up to 2 mm
  • Handle material: Plastic coated

Notched groove punch Rittal AS 4055.690

Item number: 107951
EAN: 4028177809017
Technical details

Notched groove punch

2 mm

Product description
Notched groove punch Rittal AS 4055.690
The AS 4055.690 notched groove punch from Rittal is used for the quick and simple punching of notched grooves in sheet steel with a material thickness of up to 2 mm. It has a high level transmission and enables the produciton of punches measuring 3.2 and 4.8 mm. The use of the AS 4055.690 notched groove punch means there is no need to file the grooves for the anti-twist protection of push buttons or switches, for example, which saves a significant amount of time.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0