Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Output isolating amplifier
  • 2-channel
  • input signal: 2 x 0/4-20 mA
  • output signal: 2 x 0/4-20 mA
  • connection: screw terminals
  • supply voltage: 24 V DC
  • interfaces: HART
  • setting: DIP switch/ HART
  • mounting: DIN 35 rail

Output isolating amplifier Endress+Hauser RNO22-8M2A

Item number: 106846
EAN: 4250738124738
Technical details

Isolating transformer

2

DIP switch

24 V DC

yes

Current

2 x 0/4-20 mA

Current

2 x 0/4-20 mA

DIN-rail 35 mm

Screw terminals

-40 °C

70 °C

IP20

HART

CE
ATEX
IECEx

Product description
Output isolating amplifier Endress+Hauser RNO22-8M2A
The 2-channel output isolating amplifier RNO22-8M2A from Endress+Hauser isolates and transmits analogue 0/4 to 20 mA signals. The RNO22-8M2A controls active components such as control valves, actuators, I/P converters or displays. The HART signals are used for bidirectional communication with intelligent actuators. The two electrically isolated channels enable power break and short-circuit monitoring to ensure smooth operation. The RNO22-8M2A output isolation amplifier from Endress+Hauser is intrinsically safe (Ex ia) and can be installed in Ex zone 2.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0